Multimeter

Item #: 34483

Cat #: FLUKE-179-ESFP

UPC: 095969095204

Documents & Guides
Multimeter, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Temperature & Manual/Automatic Ranging, Includes: 9V Battery, Test Leads, Temperature Probe (80BK) & Users Manual
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multimeter, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Temperature & Manual/Automatic Ranging, Includes: 9V Battery, Test Leads, Temperature Probe (80BK) & Users Manual
The Fluke 179 True-RMS DMM is the industry-standard troubleshooting tool for electrical and electronic systems. With its precision, reliability, and ease of use, the Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems, plus a backlit digital display, analog bar graph, and built-in temperature measurements. Works When You Need It, Where You Need It You can trust the rugged reliable Fluke 179 to get the job done in all of the messy, loud, high energy, and high altitude places you work. Whether you need a multimeter for industrial troubleshooting or electrical and electronic system installation or maintenance, the Fluke 179 with its true-RMS capabilities can do the job. It is independently tested for safe use in CAT III 1000 V, CAT IV 600 V environments and backed by a lifetime warranty Just One of Fluke's Trusted Tools Fluke builds the most trusted tools in the world, which means more than just the Fluke 179. If you work with HVAC equipment, work in the electrical installer's and repairman's world or need a small meter for small spaces, check out the full family of Fluke digital multimeters.
Also known as: 095969095204, FLUKE-179-ESFP, Esfp, Meter, fluke 179

Specifications

Volts AC: 1000
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1000
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)