CATHBL2715, WP COVER

Item #: 344669

Cat #: HBL2715M3

UPC: 783585039961

Sign In or Register to view pricing and more.
Documents & Guides
HUB HBL2715M3 CATHBL2715, WP COVER

Overview

HUB HBL2715M3 CATHBL2715, WP COVER
Also known as: 783585039961, HBL2715M3

Specifications

Mounting: Screw
Type: Flanged Inlet
Wattage: 7500
Amps: 30
Color: White
NEMA Configuration: L14-30P
Mounting: Screw
Wattage: 7500
Color: White
Type: Flanged Inlet
Amps: 30
NEMA Configuration: L14-30P

Customer Reviews

No reviews for this product
(0)