Duplex Receptacle Wallplate, 1-Gang, 'Isolated Ground', Plastic, Orange

Item #: 344055

Cat #: TP8-IG

UPC: 785007276305

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Orange.

Overview

Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Orange.
Also known as: 785007276305, TP8-IG

Specifications

Type: Isolated Ground, Wallplate, Duplex
Mounting: Device
Size: Standard
Color: Orange, Ivory
Gangs: 1
Material: Nylon
Type: Isolated Ground, Wallplate, Duplex
Size: Standard
Gangs: 1
Mounting: Device
Color: Orange, Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)