This product has been discontinued.
Tamper Resistant GFCI Receptacle, 15A, 125V, Audible, White
Item #:
344020
Cat #:
1595-TRAW
UPC:
785007021370
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant GFCI Receptacle, 15A, 125V, Audible, WhiteTamper/Weather Resistant GFCI Receptacle, 15A, 125V, Audible, White
Overview
Tamper Resistant GFCI Receptacle, 15A, 125V, Audible, WhiteTamper/Weather Resistant GFCI Receptacle, 15A, 125V, Audible, White
Also known as: 785007021370, 1595-TRAW
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Decorator |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Decorator |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)