Jack Module, Cat 6, Shld, Blk

Item #: 34398

Cat #: CJS688TGY

UPC: 074983035632

Sign In or Register to view pricing and more.
Category 6, RJ45 Universal Shielded Black Module, with Integral Shield, 8-position, 8-wire

Overview

Category 6, RJ45 Universal Shielded Black Module, with Integral Shield, 8-position, 8-wire
The Mini-Com Cat 6 Shielded RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Shielded Modular Patch Panels and Faceplates. The jack module is black.
Also known as: 074983035632, CJS688TGY

Specifications

Type: Toggle Switch, Grounding, Residential Grade
Volts AC: 120
Color: Black
Amps: 15
Shielding: Shielded
Type: Toggle Switch, Grounding, Residential Grade
Color: Black
Shielding: Shielded
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)