8W PAR20 LED Lamp, 40K

Item #: 343919

Cat #: DFN20WWNFL120PAR20

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 365, CRI: 85, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 365, CRI: 85, Color Temperature: 4000K, Beam Angle: Flood 40 Degree
Also known as: DFN20WWNFL120PAR20

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: PAR20 (Sealed Beam)
Lumens: 365
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 365
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)