20A Hospital Grade Duplex Receptacle, 5-20R, Black

Item #: 343575

Cat #: 8300-HBK

UPC: 785007861389

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Nickel Plated Brass Strap - Black

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Nickel Plated Brass Strap - Black
Also known as: 785007861389, 8300-HBK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Black
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)