AL.NEMA 12C/16A 4DX6WX12FTL 9INRS

Item #: 343477

Cat #: AH3406L09144

UPC: 626490563858

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Series 3 aluminum straight section H-beam cable tray 4 inches side rail height 6 inches width ladder 9 inches rung spacing 144 inches length

Overview

Series 3 aluminum straight section H-beam cable tray 4 inches side rail height 6 inches width ladder 9 inches rung spacing 144 inches length
Also known as: 626490563858, AH3406L09144

Specifications

Height: 4 in
Length: 12 ft
Material: Aluminum
Height: 4 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)