6-Position 6-Wire Cat 3 USOC UTP Jack Module, Mini-Com Module, 1 Po

Item #: 34347

Cat #: CJ66UIWY

UPC: 07498303527

Sign In or Register to view pricing and more.
6-Position 6-Wire Cat 3 USOC UTP Jack Module, Mini-Com Module, 1 Port, ABS, Off-White

Overview

6-Position 6-Wire Cat 3 USOC UTP Jack Module, Mini-Com Module, 1 Port, ABS, Off-White
• No punchdown tool required, optional termination tool (CJT-X) ensures conductors are fully terminated • Termination cap provides excellent strain relief; helps control cable bend radius and securely retains wires • Clear, removable termination cap provides easy troubleshooting • Terminate 4-pair 24 and 22 AWG 100 ohm solid unshielded twisted pair cable • Accept 6 and 8-position modular plugs without damage
Also known as: 07498303527, CJ66UIWY

Specifications

Mounting: Snap In
Color: Off-White
Type: CAT 3
Mounting: Snap In
Type: CAT 3
Color: Off-White

Customer Reviews

No reviews for this product
(0)