Starter,FVNR SZ1,10-40Amps,Open,120V

Item #: 343315

Cat #: 14DUE32AF

UPC: 783087817869

Sign In or Register to view pricing and more.
Documents & Guides
Non-reversing motor starter, Size 1, Three phase full voltage, Solid-state overload relay, OLR amp range 10-40A, 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure type (open), No enclosure

Overview

Non-reversing motor starter, Size 1, Three phase full voltage, Solid-state overload relay, OLR amp range 10-40A, 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure type (open), No enclosure
Also known as: 783087817869, 14DUE32AF

Specifications

Phase: 3
Poles: 3
Type: Heavy Duty
Phase: 3
Type: Heavy Duty
Poles: 3

Customer Reviews

No reviews for this product
(0)