![Power Cable, Interlocked Armor, 2/3, MV-105 Power Cable, Interlocked Armor, 2/3, MV-105](https://rexel-cdn.com/products/hw315.jpg?i=670205C3-BFF2-47F7-A283-CE906E9BCDF5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, Interlocked Armor, 2 AWG 3 Conductor, MV-105, Shielded, EPR Insulation, Rated 105 Deg. Celsius
Overview
Power Cable, Interlocked Armor, 2 AWG 3 Conductor, MV-105, Shielded, EPR Insulation, Rated 105 Deg. Celsius
For use in harsh environments where maximum conductor protection is required. Used for primary power and feeder circuits in a broad range of commercial and industrial power distribution systems.
Also known as: HW31500203
Specifications
Volts AC: | 8kV, 5kV |
Conductors: | 3 |
Color: | Black |
Gauge: | 2 |
Volts AC: | 8kV, 5kV |
Color: | Black |
Conductors: | 3 |
Gauge: | 2 |
Customer Reviews
No reviews for this product
(0)