Offset Flex Eye Pulling Grips 15"

Item #: 343108

Cat #: KSCK100-1

UPC: 092644475030

Sign In or Register to view pricing and more.

Overview

Offset Flexible Eye Pulling Grips 15-Inch, KSCK Medium Duty - Standard Length
Also known as: 092644475030, KSCK100-1

Specifications

Length: 15 in
Diameter Range: 1.000 - 1.240 in
Length: 15 in
Diameter Range: 1.000 - 1.240 in

Customer Reviews

No reviews for this product
(0)