1
more

1/2 & 3/4 OCTOGON BOX
Item #: 34247
Cat #: 54571-1/2-3/4
UPC: 785991175059
Documents & Guides
Octagon Concrete Box, 47 Cubic Inches, 4 Inch Diameter x 4 Inch Depth, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Sign In or Register to view pricing and more.
Overview
Octagon Concrete Box, 47 Cubic Inches, 4 Inch Diameter x 4 Inch Depth, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Also known as: 785991175059, 54571-1/2-3/4
Specifications
Depth: | 4 in |
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Cubic Inches: | 47 in³ |
Depth: | 4 in |
Mounting: | Screw On, Nail On |
Cubic Inches: | 47 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)