Blank Wallplate, 2-Gang, High-Impact Nylon, Strap Mount

Item #: 34227

Cat #: NP23

UPC: 883778102950

Sign In or Register to view pricing and more.
Documents & Guides
Blank Wallplate, 2-Gang, High-Impact Nylon, Strap Mount, Standard Size

Overview

Blank Wallplate, 2-Gang, High-Impact Nylon, Strap Mount, Standard Size
Also known as: 883778102950, NP23

Specifications

Color: Brown
Gangs: 2
Size: Standard
Mounting: Box
Type: Blank Wallplate
Material: Nylon
Color: Brown
Size: Standard
Type: Blank Wallplate
Gangs: 2
Mounting: Box
Material: Nylon

Customer Reviews

No reviews for this product
(0)