This product has been discontinued.
Panel Board, 100A, Main Breaker, 12/24 Circuit, 1PH, 100kAIC, NEMA 1
Item #: 341701
Cat #: P1224B1100CU
UPC: 040892635836
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, 100 Amp, Main Breaker, 12 Space, 24 Circuit, 120/240 Volt AC, 100 kAIC, 1-Phase NEMA 1
Overview
Panel Board, 100 Amp, Main Breaker, 12 Space, 24 Circuit, 120/240 Volt AC, 100 kAIC, 1-Phase NEMA 1
Also known as: 040892635836, P1224B1100CU
Specifications
Type: | Main Breaker |
Mounting: | Flush, Surface |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
Family / Style: | P1 |
Interrupt Rating AC: | 100 kA |
Type: | Main Breaker |
Amps: | 100 |
Phase: | 1 |
Circuits: | 24 |
Interrupt Rating AC: | 100 kA |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | P1 |
Customer Reviews
No reviews for this product
(0)