Wallpack, LED, 10W, 5000K, Carbon Bronze

Item #: 341622

Cat #: XTOR1A

UPC: 080083643189

Sign In or Register to view pricing and more.
LED Wallpack, Lumark Crosstour, 10W, 5000K, Lumens: 734, 120V, Small Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 70W MH, Hours: 72,000

Overview

LED Wallpack, Lumark Crosstour, 10W, 5000K, Lumens: 734, 120V, Small Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 70W MH, Hours: 72,000
Also known as: 080083643189, XTOR1A

Specifications

Type: Wallpack, Wall Mount, LED Driver
Wattage: 10
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Bronze
Light Technology: LED
Standards: DLC Listed (Standard)
Type: Wallpack, Wall Mount, LED Driver
Color Temperature: 5000 (Bright White)
Color: Bronze
Standards: DLC Listed (Standard)
Wattage: 10
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)