Locknut, Type: Bonding, 1-1/4", Steel/Zinc

Item #: 341560

Cat #: GL-125

UPC: 781381436151

Documents & Guides
Bonding Locknut. Size: 1-1/4". Material: Zinc Plated Steel. Package Quantity: 500.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bonding Locknut. Size: 1-1/4". Material: Zinc Plated Steel. Package Quantity: 500.
Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles
Also known as: 781381436151, GL-125

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Zinc
Diameter: 1 1/4 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)