
14 THHN/THWN-2 Stranded Copper, Red w/ Black Stripe, 600V
Item #: 341467
Cat #: M514ST-03
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
14 THHN/THWN-2 Stranded Copper, Red w/ Black Stripe, 600V
Overview
14 THHN/THWN-2 Stranded Copper, Red w/ Black Stripe, 600V
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: M514ST-03
Specifications
Color: | Red/Black |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Color: | Red/Black |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)