39-Pocket Organizer Backpack

Item #: 341087

Cat #: 55421-BP

UPC: 092644554216

Sign In or Register to view pricing and more.
Documents & Guides
39-Pocket Organizer BackpackOrganizer Backpack, Tradesman Pro™, Pockets: 39 - (5) Exterior, (34) Interior, Dimensions: 14" x 7" x 18"

Overview

39-Pocket Organizer BackpackOrganizer Backpack, Tradesman Pro™, Pockets: 39 - (5) Exterior, (34) Interior, Dimensions: 14" x 7" x 18"
Also known as: 092644554216, 55421-BP, electrical, Data

Specifications

Width: 7 in
Height: 18 in
Length: 14 in
Standards: California Proposition 65
Width: 7 in
Length: 14 in
Height: 18 in
Standards: California Proposition 65

Customer Reviews

4 Overall
(2)
5/5
Jaime - Moses Lake on 09/20/2015
Great backpack
I have had this bag for over a year. The quality is great, the padded straps are nice when its loaded up with all my tools. it is very nice when I need to go up access ladders. I would buy it again
3/5
Sean - Seattle on 12/13/2012
I like it for the most part.
I've used this bag for one day. I filled close to all the pockets and put a 12v impact in the outside pocket. The hard bottom is nice for it to stand up. It can get into the lower back area but not to bad. I really like it except I knew I wouldn't like the zippers. Once opened you need two hands on each side to get the zipper back around the bend and up. The tools weigh it down more for the zipper to work the same as unloaded. But it is nice once unzipped the back bends a little but stays up and the front folds out revealing the tools. It is a little getting use to having used only open top bags. But now i can carry the tools on my back and a bucket and sawzaw in the hands.