Organizer Tote, Tradesman Pro, 40 Pockets

Item #: 341086

Cat #: 55416-10

UPC: 092644554162

Documents & Guides
Organizer Tote, Tradesman Pro, 40 PocketsOrganizer Tote, Tradesman Pro, 40 Pockets (22 Exterior, 18 Interior), Dimensions: 12" x 10" x 10"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Organizer Tote, Tradesman Pro, 40 PocketsOrganizer Tote, Tradesman Pro, 40 Pockets (22 Exterior, 18 Interior), Dimensions: 12" x 10" x 10"
Also known as: 092644554162, 55416-10

Specifications

Height: 12 in
Type: Tote
Width: 10 in
Length: 10 in
Standards: California Proposition 65
Height: 12 in
Width: 10 in
Standards: California Proposition 65
Type: Tote
Length: 10 in

Customer Reviews

No reviews for this product
(0)