20-Pocket Organizer Tote

Item #: 341085

Cat #: 55415-8

UPC: 092644554155

Sign In or Register to view pricing and more.
Documents & Guides
20-Pocket Organizer ToteOrganizer Tote, Tradesman Pro™, Pockets: 20- (11) Exterior, (9) Interior, Dimensions: 8" x 8" x 17"

Overview

20-Pocket Organizer ToteOrganizer Tote, Tradesman Pro™, Pockets: 20- (11) Exterior, (9) Interior, Dimensions: 8" x 8" x 17"
Also known as: 092644554155, 55415-8

Specifications

Height: 17 in
Width: 8 in
Length: 8 in
Standards: California Proposition 65
Height: 17 in
Length: 8 in
Width: 8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)