Shoulder Pouch Organizer

Item #: 341083

Cat #: 55419-SP

UPC: 092644554193

Sign In or Register to view pricing and more.
Documents & Guides
Shoulder Pouch OrganizerShoulder Pouch Organizer, Tradesman Pro, Pockets: 16- (7) Interior, (9) Exterior, Dimensions: 8" x 5" x 10"

Overview

Shoulder Pouch OrganizerShoulder Pouch Organizer, Tradesman Pro, Pockets: 16- (7) Interior, (9) Exterior, Dimensions: 8" x 5" x 10"
Also known as: 092644554193, 55419-SP

Specifications

Width: 5 in
Length: 8 in
Height: 10 in
Standards: California Proposition 65
Width: 5 in
Height: 10 in
Length: 8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)