STR BLD CONN 3W 20A 250V DEAD FRONT

Item #: 341076

Cat #: 5866-BK

UPC: 785007586619

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Connector 20amp 250volt Dead Front

Overview

Straight Blade Connector 20amp 250volt Dead Front
Also known as: 785007586619, 5866-BK

Specifications

Color: Black
Material: Nylon
NEMA Configuration: 6-20R
Color: Black
NEMA Configuration: 6-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)