STR BLD PLUG 3W 20A 125V DEAD FRONT

Item #: 341075

Cat #: 5765-BK

UPC: 785007576511

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Plug 20amp 125volt Dead Front

Overview

Straight Blade Plug 20amp 125volt Dead Front
Also known as: 785007576511, 5765-BK

Specifications

Color: Black
Material: Nylon
Type: Straight Blade Plug
NEMA Configuration: 5-20P
Color: Black
Type: Straight Blade Plug
Material: Nylon
NEMA Configuration: 5-20P

Customer Reviews

No reviews for this product
(0)