Piggyback Disconnect, vinyl barrel insul

Item #: 3407

Cat #: DV14-250P-M

UPC: 074983825936

Documents & Guides
The vibration resistant piggyback disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.25 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.88" (22.4 mm) lo
Sign In or Register to view pricing and more.

No associated products found.

Overview

The vibration resistant piggyback disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.25 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.88" (22.4 mm) lo
Also known as: 074983825936, DV14-250P-M

Specifications

Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl

Customer Reviews

No reviews for this product
(0)