This product has been discontinued.
Incandescent Bulb, Rough Service, A21, 150W, 130V, Frosted
Item #: 340665
Cat #: 150A/RS
UPC: 031293000088
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 150 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1650, Color Temperature: 2650K, Lamp Finish: Frosted
Overview
Incandescent Bulb, Rough Service, 150 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1650, Color Temperature: 2650K, Lamp Finish: Frosted
Also known as: 031293000088, 150A/RS
Specifications
Color Temperature: | 2650 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 150 |
Shape: | A21 (Arbitrary) |
Lumens: | 1650 |
Light Technology: | Incandescent |
Color Temperature: | 2650 (Warm White) |
Volts AC: | 130 |
Shape: | A21 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 150 |
Lumens: | 1650 |
Customer Reviews
No reviews for this product
(0)