Compact Fluorescent Lamp, 26W

Item #: 340649
Cat #: 35026
UPC: 762148350262
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26W, Bulb: Two-Piece Replacement, Base: 4-Pin (TCX), Lumens: 1750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. For use as Replacement Lamp for 2-Piece SpringLamp Series. 117W Equivalent. ** NO LONGER MADE **

Overview

Compact Fluorescent Lamp, 26W, Bulb: Two-Piece Replacement, Base: 4-Pin (TCX), Lumens: 1750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. For use as Replacement Lamp for 2-Piece SpringLamp Series. 117W Equivalent. ** NO LONGER MADE **
Also known as: 762148350262, 35026

Specifications

Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1750
Color: White
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Diameter: 2.200 in
Length: 4.300 in
Light Technology: Fluorescent
Base: 4-Pin (TCX)
Wattage: 26
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Length: 4.300 in
Base: 4-Pin (TCX)
Color Rendering Index (CRI): 82
Lumens: 1750
Shape: EL/mDT (Twister)
Diameter: 2.200 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)