LED BOLLARD 42 Inch 10W COOL WH

Item #: 340039

Cat #: BLED10W

UPC: 019813018362

Sign In or Register to view pricing and more.
Documents & Guides
Landscape 1333 Lumens Bled 42 Inches Square 10W 0-10V Dimmable 5000K White

Overview

Landscape 1333 Lumens Bled 42 Inches Square 10W 0-10V Dimmable 5000K White
Also known as: 019813018362, BLED10W

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Type: Landscape
Color: White
Light Technology: LED
Wattage: 10
Type: Landscape
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White

Customer Reviews

No reviews for this product
(0)