PL LC MB 24S/42C 3PH 150A N1

Item #: 339730

Cat #: P2442B3150CU

UPC: 662643853865

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAIN BREAKER WITH 24 1-INCH SPACES ALLOWING MAX 42 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (150A) 22KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAIN BREAKER WITH 24 1-INCH SPACES ALLOWING MAX 42 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (150A) 22KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.
Also known as: 662643853865, P2442B3150CU

Specifications

Type: Main Breaker
Spaces: 24
Phase: 3
IP/NEMA Rating: NEMA 1
Family / Style: PL
Amps: 150
Interrupt Rating AC: 22 kA
Type: Main Breaker
Phase: 3
Family / Style: PL
Interrupt Rating AC: 22 kA
Spaces: 24
IP/NEMA Rating: NEMA 1
Amps: 150

Customer Reviews

No reviews for this product
(0)