15A Commercial Grade Decora Receptacle, 5-15R, Black

Item #: 339724

Cat #: DR15BLK

UPC: 783585127835

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Decorator Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V,5-15R, Black, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Decorator Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V,5-15R, Black, Single Pack
Also known as: 783585127835, DR15BLK

Specifications

Mounting: Screw
Type: Decorator Duplex
Color: Black
NEMA Configuration: 5-15R
Mounting: Screw
Color: Black
Type: Decorator Duplex
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)