TURNLOK RECEPTACLE 3W 30A 3P 250V

Item #: 339473

Cat #: L1130-R

UPC: 785007113051

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Receptacle 3wire 30amp 3phase 250v

Overview

Turnlok Receptacle 3wire 30amp 3phase 250v
Also known as: 785007113051, L1130-R

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Color: Black
Amps: 30
Material: Thermoplastic
Volts AC: 240
NEMA Configuration: L11-30R
Type: Grounding, Receptacle
Mounting: Flush
Amps: 30
Volts AC: 240
Phase: 3
Color: Black
Material: Thermoplastic
NEMA Configuration: L11-30R

Customer Reviews

No reviews for this product
(0)