Heater Element, Class H, Size 00-1P, 1.34-1.46 FLA Range

Item #: 33941

Cat #: H14

UPC: 783087002562

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Class H, Size 00 - 1P, 1.34 - 1.46 Full Load Amp Range

Overview

Heater Element, Class H, Size 00 - 1P, 1.34 - 1.46 Full Load Amp Range
Also known as: 783087002562, H14

Specifications

Type: Heater Element
Poles: 1
Class: H
Size: 1P, 00
Mounting: Overload Relay
Amps: 1.460
Amps Range: 1.340 - 1.460
Type: Heater Element
Class: H
Mounting: Overload Relay
Amps Range: 1.340 - 1.460
Poles: 1
Size: 1P, 00
Amps: 1.460

Customer Reviews

No reviews for this product
(0)