Metallic Whip, 14/3 AWG Solid, 3/8" Flex, 6' Long, 100 Pack
Item #: 339334
Cat #: 4502-30
UPC: 077680165756
Sign In or Register to view pricing and more.
Documents & Guides
Metallic Fixture Whip, Snap-In, Length: 6 ft, 3-Wire, 14 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts, 100 Pack
Overview
Metallic Fixture Whip, Snap-In, Length: 6 ft, 3-Wire, 14 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts, 100 Pack
Also known as: 077680165756, 4502-30
Specifications
Conductors: | 3 |
Volts AC: | 120 |
Jacket: | Steel |
Material: | Copper |
Gauge: | 14 |
Length: | 6 ft |
Stranding: | Solid |
Conductors: | 3 |
Jacket: | Steel |
Gauge: | 14 |
Stranding: | Solid |
Volts AC: | 120 |
Material: | Copper |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)