Support Grip, Single U Eye, Closed Mesh Support Grip 1.75" - 1.99"

Item #: 33928

Cat #: 02201020

UPC: 783585301075

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.75 Inch - 1.99 Inch, Mesh Length: 33 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.75 Inch - 1.99 Inch, Mesh Length: 33 Inch.
Also known as: 783585301075, 02201020

Specifications

Length: 33 in
Diameter Range: 1.750 - 1.990 in
Length: 33 in
Diameter Range: 1.750 - 1.990 in

Customer Reviews

No reviews for this product
(0)