Marker Tie, Wrap, 15.1L (384mm), Standar

Item #: 339276

Cat #: BM4S-D

UPC: 074983738953

Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty marker tie, wrap, miniature cross section, 15.1 (384mm) length, .50 x 2.13 (12.7 x 54.1mm) marker write-on area, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty marker tie, wrap, miniature cross section, 15.1 (384mm) length, .50 x 2.13 (12.7 x 54.1mm) marker write-on area, nylon 6.6, natural, bulk package.
Also known as: 074983738953, BM4S-D

Specifications

Width: 0.185 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.100 in
Product Thickness: 0.052 in
Width: 0.185 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 15.100 in

Customer Reviews

No reviews for this product
(0)