LED Area Light, 26W/50K, Bronze

Item #: 339245

Cat #: ALED26

UPC: 019813027296

Documents & Guides
LED Area Light, 26 Watt, 3484 Lumens, Color Temperature: 5000K, With Square Pole Mount Adaptor, Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light, 26 Watt, 3484 Lumens, Color Temperature: 5000K, With Square Pole Mount Adaptor, Bronze
LED AREA LIGHT 26W COOL LED WITH SQUARE POLE MOUNT ADAPTOR BZ
Also known as: 019813027296, ALED26

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Lumens: 3500
Color Rendering Index (CRI): 73
Color: Bronze
Wattage: 26
Lumens: 3500
Color: Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73

Customer Reviews

No reviews for this product
(0)