Cable Tie, Releasable, 22.2L (564mm), Ex

Item #: 339028

Cat #: PRT6EH-C0

UPC: 074983542062

Sign In or Register to view pricing and more.
Pan-Ty® releasable lashing tie, extra-heavy cross section, 22.2 (564mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 22.2 (564mm) length, weather resistant nylon 6.6, black, bulk package.
Cable Tie, Releasable, 22.2 Inches (564 mm) Length, Extra-Heavy. Black. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field. Typically used for heavy duty applications such as securing conduit or large cable bundles to permanent structures. Superior strength. Can be used with Panduit mounting clip (MCEH-S25-C0).
Also known as: 074983542062, PRT6EH-C0

Specifications

Color: Black
Material: Nylon
Length: 22.200 in
Color: Black
Length: 22.200 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)