125A UNMET DB PED

Item #: 338748

Cat #: U5200-XL-55

UPC: 784572265097

Sign In or Register to view pricing and more.
MLB U5200-XL-55 125A UNMET DB PED

Overview

MLB U5200-XL-55 125A UNMET DB PED
Also known as: 784572265097, U5200-XL-55

Specifications

Mounting: Pedestal
Amps: 125
Phase: 1
Standards: California Proposition 65
Mounting: Pedestal
Phase: 1
Amps: 125
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)