39W LED Flood Light, 50K, Bronze

Item #: 338534

Cat #: FFLED39

UPC: 019813030159

LED Flood Light, 39 Watt, 120-277V, 5753 Lumens, Color Temperature: 5000K, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Flood Light, 39 Watt, 120-277V, 5753 Lumens, Color Temperature: 5000K, Bronze Finish
The RAB RABFFLED39 is perfect for small to mid-size lighting applications, these floodlights are available in 4 wattages, 3 beam spreads and 3 mounting options.
Also known as: 019813030159, FFLED39

Specifications

Mounting: Arm
Color Temperature: 5000 (Bright White)
Wattage: 39
Color: Bronze
Light Technology: LED
Lumens: 5753
Mounting: Arm
Wattage: 39
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 5753

Customer Reviews

No reviews for this product
(0)