Heat Shrink, Heavy-Wall, 2/0 AWG - 750 MCM, 48", Black
Item #: 338521
Cat #: WCSM-48/12-1200-S
UPC: 04568607039
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, 2/0 AWG to 750 MCM, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range 0.51 to 1.12 Inch - DISC PER MFR
Overview
Heat Shrink, 2/0 AWG to 750 MCM, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range 0.51 to 1.12 Inch - DISC PER MFR
Also known as: 04568607039, WCSM-48/12-1200-S
Specifications
Color: | Black |
Length: | 48 in |
Allowable Gauge Range: | 3/0 - 750 |
Color: | Black |
Allowable Gauge Range: | 3/0 - 750 |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)