TSR CABLE 10W/FT 120V T

Item #: 338487

Cat #: TSR101J

UPC: 013627002418

Sign In or Register to view pricing and more.
Documents & Guides
EAS TSR101J TSR CABLE 10W/FT 120V T

Overview

EAS TSR101J TSR CABLE 10W/FT 120V T
Also known as: 013627002418, TSR101J

Specifications

Length: 10.500 in
Length: 10.500 in

Customer Reviews

No reviews for this product
(0)