Thermal Transfer Turn & Tell Label

Item #: 337921

Cat #: R100X075V1T

UPC: 074983219346

Sign In or Register to view pricing and more.
Thermal Transfer, Vinyl, Length: 0.75", Width: 1.00", Height: POA (Print On Area) 0.25" , Clear/White, Wire Range: Cat6 28 AWG/ 18 – 14 AWG wire/cable. Min Wire O.D. 012", Max Wire O.D: 0.16". Color: White. Labels per Package: 2500.

Overview

Thermal Transfer, Vinyl, Length: 0.75", Width: 1.00", Height: POA (Print On Area) 0.25" , Clear/White, Wire Range: Cat6 28 AWG/ 18 – 14 AWG wire/cable. Min Wire O.D. 012", Max Wire O.D: 0.16". Color: White. Labels per Package: 2500.
Also known as: 074983219346, R100X075V1T

Specifications

Type: Thermal Transfer, Label
Width: 1 in
Material: Vinyl
Color: White
Length: 0.750 in
Type: Thermal Transfer, Label
Material: Vinyl
Length: 0.750 in
Width: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)