9-1/4" Ironworker's Pliers

Item #: 337536

Cat #: D2000-7CST

UPC: 092644703782

Sign In or Register to view pricing and more.
Documents & Guides
9-1/4" Ironworker's Work Pliers, 2000 Series, Nose Type: Square, Jaw Length: 1-9/32"

Overview

9-1/4" Ironworker's Work Pliers, 2000 Series, Nose Type: Square, Jaw Length: 1-9/32"
These Ironworker's Pliers twist and snip soft annealed rebar tie wire and cut ACSR, screws, nails and most hardened wire. The knurled jaws aid in easy twisting and turning. Hook-bend in the handle provides added grip and leverage. Unique handle tempering helps absorb the ''snap'' when cutting wire.
Also known as: 092644703782, D2000-7CST, nines

Specifications

Type: Pliers, NO, Long Nose Pliers, Side Cutting Pliers
Color: Blue
Material: Plastic, Steel
Length: 9 1/4 in
Standards: California Proposition 65
Type: Pliers, NO, Long Nose Pliers, Side Cutting Pliers
Material: Plastic, Steel
Standards: California Proposition 65
Color: Blue
Length: 9 1/4 in

Customer Reviews

No reviews for this product
(0)