Toggle Switch Wallplate, 1-Gang, Nylon, Red

Item #: 33752

Cat #: NP1R

UPC: 883778101656

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Wallplate, 1-Gang, Nylon, Red, Standard Size

Overview

Toggle Wallplate, 1-Gang, Nylon, Red, Standard Size
Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Also known as: 883778101656, NP1R

Specifications

Type: Toggle Switch
Color: Red
Mounting: Device
Size: Standard
Gangs: 1
Material: Nylon
Type: Toggle Switch
Mounting: Device
Gangs: 1
Color: Red
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)