Wiring Duct, Narrow Slot, 1" x 1-1/2" x 6', PVC, Gray, Adhesive

Item #: 337516

Cat #: F1X1.5LG6-A

UPC: 074983337712

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 1 W x 1.5 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 1 W x 1.5 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983337712, F1X1.5LG6-A

Specifications

Height: 1 1/2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)