Heater Element, Class K, Size 00-2-1/2, 40.4-44.0 FLA Range

Item #: 33726

Cat #: K72

UPC: 783087003835

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Class K, Size 00 - 2-1/2, 40.4 - 44.0 Full Load Amp Range

Overview

Heater Element, Class K, Size 00 - 2-1/2, 40.4 - 44.0 Full Load Amp Range
Also known as: 783087003835, K72

Specifications

Type: Bimetal, Heater Element
Size: 2 1/2, 00
Class: K
Poles: 1
Mounting: Overload Relay
Amps Range: 40.400 - 44
Type: Bimetal, Heater Element
Class: K
Mounting: Overload Relay
Size: 2 1/2, 00
Poles: 1
Amps Range: 40.400 - 44

Customer Reviews

No reviews for this product
(0)