Bell End Coupling, 5° Bend, Diameter: 4", PVC

Item #: 337219

Cat #: 400CPL5DEGBEPE

UPC:

Documents & Guides
Bell End Coupling, 5 Degree Bend, Diameter: 4 Inch, PVC
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Multiple
400CAP Conduit Cap, 4", PVC
Item #: 30684
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Bell End Coupling, 5 Degree Bend, Diameter: 4 Inch, PVC
The Cantex 5-Degree Coupling Bell to Bell is used to join lengths of conduit pipe together with a 5-degree change in direction.
Also known as: 400CPL5DEGBEPE

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)