750 XHHW Stranded Copper, Orange, 500'

Item #: 686436

Cat #: XHHW750STRORN500RL

UPC:

750 XHHW Stranded Copper, Orange, 500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

750 XHHW Stranded Copper, Orange, 500'
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW750STRORN500RL

Specifications

Gauge: 750 kcmil
Length: 500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 750 kcmil
Color: Orange
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)