This product has been discontinued.
Pro-Optic Housing, Compact Fluorescent, 8", Horizontal
Item #: 336756
Cat #: P8218
UPC: 785247105748
Sign In or Register to view pricing and more.
Documents & Guides
Pro-Optic Housing, Compact Fluorescent, 8", Horizontal, 18 Watt, 120/277 Volt, HPF Electronic Ballast
Overview
Pro-Optic Housing, Compact Fluorescent, 8", Horizontal, 18 Watt, 120/277 Volt, HPF Electronic Ballast
Also known as: 785247105748, P8218
Specifications
Wattage: | 18 |
Type: | Housing |
Volts AC: | 120, 277 |
Diameter: | 8 in |
Light Technology: | Fluorescent |
Wattage: | 18 |
Volts AC: | 120, 277 |
Light Technology: | Fluorescent |
Type: | Housing |
Diameter: | 8 in |
Customer Reviews
No reviews for this product
(0)