Toggle Switch Wallplate, 1-Gang, Nylon, Gray

Item #: 33674

Cat #: NP1GY

UPC: 883778101625

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 1-Gang, Nylon, Gray, Standard Size

Overview

Toggle Switch Wallplate, 1-Gang, Nylon, Gray, Standard Size
Also known as: 883778101625, NP1GY

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Color: Gray
Gangs: 1
Material: Nylon
Type: Toggle Switch
Size: Standard
Gangs: 1
Mounting: Device
Color: Gray
Material: Nylon

Customer Reviews

No reviews for this product
(0)